Shop All Floor Machine Pads
Boardwalk
Natural White Burnishing Floor Pads, 19" Diameter, PK5
Mfr # BWK4019NAT
Zoro # G4049173
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Rotary Floor Machines (1,500-3,000 RPM)
- Diameter 19"
- Used On Finished Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK4019NAT
- Zoro # G4049173
- UPC # 10749507985768
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (1,500-3,000 RPM) |
Used On | Finished Floors |
Application | Burnishing |
Face Weight | 2.985 lbs |
Color | White |
Description
Boardwalk® Natural White Burnishing Floor Pads, 19" Diameter, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Harper Handle Broom Brace, Metal, Black (HB87)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- VIKAN 3 11/32 in Adapter, White, Polypropylene (29955)
- EASY-OFF Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 (62338-74017)
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 (BWK4012WHI)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- BOARDWALK Scrubbing Floor Pads, 16" Diameter, Blue, PK5 (BWK4016BLU)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- BOARDWALK Buffing Floor Pads, 12" Diameter, Red, PK5 (BWK4012RED)
- BOARDWALK Polishing Floor Pads, 18" Diameter, White, PK5 (BWK4018WHI)
- 3M Pad Scrubbing Niagara General Purpose, PK80 (9650N)
- Boardwalk Floor Machine Pads