Shop All Floor Machine Pads
Boardwalk
Natural White Burnishing Floor Pads, 17" Diameter, PK5
Mfr # BWK4017NAT
Zoro # G4049112
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Rotary Floor Machines (1,500-3,000 RPM)
- Used On Finished Floors
- Face Weight 2.428 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK4017NAT
- Zoro # G4049112
- UPC # 10749507985959
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (1,500-3,000 RPM) |
Used On | Finished Floors |
Face Weight | 2.428 lbs |
Application | Burnishing |
Color | White |
Description
Boardwalk® Natural White Burnishing Floor Pads, 17" Diameter, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Blue/Green, Microfiber (1TTY8)
- GOJO 12GAL Hand Cleaner (0972-04)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Red, Plastic (5CJH2)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- BOARDWALK Buffing Floor Pads, 15" Diameter, Red, PK5 (BWK4015RED)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 (BWK4012WHI)
- BOARDWALK Buffing Floor Pads, 28 x 14, Red, 10PK (7100115839)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- Boardwalk Floor Machine Pads