Shop All Floor Machine Pads
Boardwalk
Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5
Mfr # BWK4017NHE
Zoro # G4049611
product price: $19.85
/pk 5, $3.97/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Face Weight 3.79 lbs
- Application Burnishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4017NHE
- Zoro # G4049611
- UPC # 10749507985942
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Face Weight | 3.79 lbs |
Application | Burnishing |
Used On | Hard Finishes |
Color | Tan |
Description
Boardwalk® Natural Hog Hair Burnishing Floor Pads, 17" Diameter, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Toilet Seat Cover Dispenser, 16 x 3 x 11 1/2, Chrome (BWKKD200)
- CONDOR Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP87)
- RUBBERMAID COMMERCIAL Oval Dirty Water Bucket, 14 in H, 10 in Dia, Red, Plastic (2064907)
- LIBMAN 18 in. W X 7 in. L Wet and Dry Microfiber Mop Refill 1 pk (1173)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- BOARDWALK Buffing Floor Pads, 12" Diameter, Red, PK5 (BWK4012RED)
- BOARDWALK High Performance Stripping Floor Pads, 17" Dia., Grayish Black, PK5 (BWK4017HIP)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- 3M Low-Speed Super Polishing Floor Pads, 13" Diameter, White, PK5, 5PK (4100)
- Boardwalk Floor Machine Pads