Shop All Mops
This Product is Discontinued
Boardwalk
Mops, Cotton White (Discontinued)
Mfr # BWK116C
Zoro # G7276950
This Product is Discontinued
Key Features
- Mop Head Color White
- Handle Color Oak
- Mop Head Material Cotton
- Handle Length 48"
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 48" |
Length | 48" |
Size | 16 oz |
Details
Mop Head Color | White |
Handle Color | Oak |
Mop Head Material | Cotton |
Handle Material | Wood |
Item | Mops |
Color | White |
Material | Cotton |
Application | Deck |
Weight | 9 lbs |
Description
Mops, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.