Shop All Rags & Towels
Boardwalk
Microfiber Cleaning Cloths, 16 x 16, Green, PK24
Mfr # 2164037
Zoro # G903665990
original price:
$30.09
15% off
new price: $25.39
/pk 24, $1.06/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 16 x 16
- Number of Sheets 24
- Type Washable Cleaning Cloth
- Wipes per Container 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 2164037
- Zoro # G903665990
- UPC # 749507002918
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Length | 16" |
Width | 16" |
Details
Material | Microfiber |
Item | Towels & Wipes |
Color | Green |
Number of Sheets | 24 |
Type | Washable Cleaning Cloth |
Wipes per Container | 24 |
Paper Towel Type | Washable Cleaning Cloth |
Wipes Application | Washable Cleaning Cloth |
Packaging Type | Bag |
Weight | 1.71 lbs |
Recommended For | Dust; Grime; Liquid |
Effective to Remove | Dust; Grime; Liquid |
Application | Cleaning Wipes; Cleaning Wipes |
Description
Durable, waffle weave microfiber cleaning cloths provide an economical option for everyday cleaning. Absorbent, sturdy and reusable. Lint/streak free cleaning. Attracts and holds dirt and dust. Launderable. Used wet or dry. High quality cloths for a high quality clean.
- •Lint/streak free cleaning.
- •Attracts and holds dirt and dust.
- •Launderable.
- •Superior absorption.
- •Used wet or dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Stiff (47750)
- UNGER Nifty Nabbers, 18", Steel and Rubber Fingers BKGN, PK 5 (UNGNN400CT)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- HOPKINS Mini BroomDust Pan (4B3208)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Blue, PK24 (2164038)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Green, 12PK (BWKMFKG)
- BOARDWALK Lightweight Microfiber Cleaning Cl, PK24 (1889797)
- INTEX WIPING RAGS 75CT (NW-00454-75)
- IMPACT PRODUCTS General Purpose Hand Pad Green, 10PK (7135B)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 15 lb. Varies Sizes, White (Z99301)
- GOJO Scrubbing Towels, Citrus, 12 inL, 10.5 inW (6396-06)
- Boardwalk Rags & Towels