Shop All Air Freshener Refills
Boardwalk
Metered Air Freshener Refill, Powder Mist, 5.3 oz Aerosol, PK12
Mfr # BWK902
Zoro # G5167423
product price: $97.99
/pk 12, $8.17/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Cleaner Container Type Aerosol Spray
- Cleaner Form Liquid
- Size 5.3 oz
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK902
- Zoro # G5167423
- UPC # 10749507987465
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.3 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Powder Mist |
Refill Type | Aerosol Spray |
Cleaner Container Type | Aerosol Spray |
Cleaner Form | Liquid |
Application | Automatic Odor Control |
Net Weight | 6.624 lbs |
Description
Boardwalk® Metered Air Freshener Refill, Powder Mist, 5.3 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC GP Basic Jumbo Bath Tissue Roll, 1000' L x 35 W, 8PK (13728)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Vanilla (R4020VAN)
- MI-T-M Cartridge Filter, Wet/Dry, Washable (19-0230)
- BOARDWALK Metered Air Freshener Refill, Cinnamon Sunset, 5.3 oz Aerosol, PK12 (BWK903)
- F MATIC Venti 4 oz Fragrance Oil Refill, White Tea Sample (SAMPLE-PM250)
- RECKITBENC Air Wick, SCENTED OIL REFILL, LAVENDER & CHAMOMILE, 0.67 OZ, 2PK (78473PK)
- SCOTT Essential Continuous Air Freshener Refill, Ocean, 48 mL Cartridge, PK6 (91072)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Cherry Jubilee, 7 oz Aerosol Spray, PK12 (5181)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXC3)
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- Boardwalk Air Freshener Refills