Shop All Air Freshener Refills
Boardwalk
Metered Air Freshener Refill, Citrus Sunrise, 5.3 oz Aerosol, PK12
Mfr # BWK904
Zoro # G5166775
product price: $96.99
/pk 12, $8.08/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Cleaner Form Liquid
- Size 5.3 oz
- Net Weight 7.944 lbs
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK904
- Zoro # G5166775
- UPC # 10749507987441
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.3 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Citrus Sunrise |
Refill Type | Aerosol Spray |
Cleaner Form | Liquid |
Net Weight | 7.944 lbs |
Application | Automatic Odor Control |
Description
Boardwalk® Metered Air Freshener Refill, Citrus Sunrise, 5.3 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Red, 150 PK (BWKIW3339R)
- GEORGIA-PACIFIC Georgia Pacific Angel Soft Professional Seriesreg 30 Boxes Per Case, White, 100PK (GPC48580)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Closed Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107667)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- BOARDWALK Metered Air Freshener Refill, Powder Mist, 5.3 oz Aerosol, PK12 (BWK902)
- BOARDWALK Metered Air Freshener Refill, Cinnamon Sunset, 5.3 oz Aerosol, PK12 (BWK903)
- TIMEMIST Air Freshener Refill, Dutch Apple Sp, PK12 (1042818)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- F MATIC Twist Tropical Paradise Refill, 48PK (DRSHP-TW900)
- Boardwalk Air Freshener Refills