Shop All Handles, Frames and Braces
Boardwalk
Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h
Mfr # BWK119
Zoro # G4596634
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holder Length 17"
- Holder Width 0.5"
- Width 0.5"
- Length 17"
- Weight 0.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK119
- Zoro # G4596634
- UPC # 749507985068
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Holder Length | 17" |
Holder Width | 0.5" |
Width | 0.5" |
Length | 17" |
Height | 12" |
Details
Item | Mounting Brackets |
Weight | 0.75 lbs |
Description
Boardwalk® Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h
- •Metal brace reinforces floor sweep handle to prevent breakage.
- •Rust-resistant, plated parts quickly connect.
- •Fits 24" to 48" floor sweeps.
- •Hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Universal, Gray, Spunbound Polypropylene (GSO410)
- PERFECT CLEAN 18 in L Flat Knit Gloves, Blue, PK5 (FM518AM-B)
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- ZORO SELECT Pipe Cleaning Brush, Silver, Plastic (34A497)
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK137)
- BOARDWALK 54" Mop and Broom Handles, 0.94" Dia, Natural, Wood (BWK121)
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue (BWK00405EA)
- BOARDWALK 60" Mop and Broom Handles, 0.94" Dia, Natural Wood, Wood (BWK122)
- BOARDWALK 54" Mop and Broom Handles, 0.88" Dia, Natural, Wood (BWK601)
- NEXSTEP COMMERCIAL PRODUCTS Dust Mop Frame (96136)
- Boardwalk Handles, Frames and Braces