Shop All Dust Pans
Boardwalk
Metal Dust Pan, 12" Wide, 2" Handle, Black, PK12
Mfr # BWK04212
Zoro # G4139683
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Dust Pan Material 20-Gauge Steel
- Overall Dust Pan Width 12"
- Dust Pan Color Black
- Handle Length 2"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Dust Pan Width | 12" |
Handle Length | 2" |
Width | 12" |
Length | 2" |
Overall Length | 14" |
Details
Basic Dust Pan Material | 20-Gauge Steel |
Dust Pan Color | Black |
Item | Dust Pan |
Color | Black |
Material | 20-Gauge Steel |
Description
Boardwalk® Metal Dust Pan, 12" Wide, 2" Handle, Black, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Universal, Gray, Polypropylene (GPF1014H)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 9 in x 9 in (PWAP09.24)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- BOARDWALK Lobby Dust Pan, Plastic/Aluminum, 11.75" Wide, 34" Handle, Blk/Silver (BWK02600)
- BOARDWALK Metal Dust Pan, 12" Wide, 2" Handle, Black (BWK04212EA)
- CLEAN RITE INC Clean Rite 4B320 Mini Broom & Dust Pan (157608)
- COLORCORE ColorCore Handheld Dustpan, Yellow (558116)
- LIGHT HOUSE BEAUTY 2600-90 Black Plastic Lobby Dust Pan (LI135578)
- EAT-IN Lobby Pro Upright Dust Pan, Black (EA2656110)
- Boardwalk Dust Pans