Shop All Dust Pans
Boardwalk
Metal Dust Pan, 12" Wide, 2" Handle, Black
Mfr # BWK04212EA
Zoro # G8824643
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material 20-Gauge Steel
- Overall Dust Pan Width 12"
- Dust Pan Color Black
- Color Black
- Overall Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 12" |
Overall Length | 14" |
Length | 2" |
Width | 12" |
Handle Length | 2" |
Details
Basic Dust Pan Material | 20-Gauge Steel |
Dust Pan Color | Black |
Item | Dust Pan |
Color | Black |
Material | 20-Gauge Steel |
Weight | 1 lbs |
Description
Metal Dust Pan,12 In. Wide,2 In. Handle,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Gray, Resin, 0 Openings (FG263100GRAY)
- SORBO Aluminum Fast Release Squeegee Handle for Ultralight (1374U)
- UNGER Floor Squeegee, Curved, 24" W (FP60C)
- RUBBERMAID COMMERCIAL 1 in Tube Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (FGT81306GR00)
- BOARDWALK Metal Dust Pan, 12" Wide, 2" Handle, Black, PK12 (BWK04212)
- BOARDWALK Lobby Dust Pan, Plastic/Aluminum, 11.75" Wide, 34" Handle, Blk/Silver (BWK02600)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-50)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- VIKAN Hand Held Dust Pan, Pink, Polypropylene (56601)
- Boardwalk Dust Pans