Shop All Disposable Cutlery
Boardwalk
Mediumweight Polystyrene Cutlery, Soup Spoon, White, PK1000 PK
Mfr # BWKSOUPSPOON
Zoro # G000929513
product price: $24.75
/pk 1000, $0.02/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Soup Spoon
- Disposable Foodware Color White
- Basic Foodware Material Polystyrene
- Grade Mediumweight
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKSOUPSPOON
- Zoro # G000929513
- Country of Origin China
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Soup Spoon |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polystyrene |
Grade | Mediumweight |
Item | Utensils |
Color | White |
Material | Polystyrene |
Description
This polystyrene cutlery provides a sturdy, rigid utensil, ideal for barbecues, birthday parties, and other culinary gatherings. Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Seal (00-110334)
- FEDERAL INDUSTRIES Tempurature 20 10K Ohm Sensor (32-19866)
- VULCAN HART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714377PO)
- CLEVELAND Switch, Rocker, DPDT, Ambr (19994)
- BOARDWALK Mediumweight Polystyrene Cutlery, Knife, White, PK100 PK (BWK KNIFEMWPS)
- BOARDWALK Heavyweight Polypropylene Cutlery, Tasting Spoon, White, PK3000, 3000PK (BWKTASTERSPOON)
- BOARDWALK Plastic Teaspoons, White, 1000/Carton (MWPPTS)
- BOARDWALK Disposable Wrapped Fork, Polypropylene, White, PK1000 (BWK FORKIW)
- BOARDWALK Heavyweight Polystyrene Cutlery, Soup Spoon, Black, PK1000 (SOUPHWPSBLA)
- BOARDWALK Boardwalk® MWPPFK, Forks, Polypropylene, White, 1000/Carton (MWPPFK)
- DIXIE FOOD SERVICE Dixie® Plastic Knives, Black, 1000/Carton (DXEKH517)
- Boardwalk Disposable Cutlery