Shop All Disposable Cutlery
Boardwalk
Mediumweight Polystyrene Cutlery, Fork, White, PK100 PK
Mfr # BWK FORKMWPS
Zoro # G800929423
product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color White
- Basic Foodware Material Polystyrene
- Color White
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK FORKMWPS
- Zoro # G800929423
- UPC # 749507986799
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 6.13" |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polystyrene |
Color | White |
Material | Polystyrene |
Grade | Mediumweight |
Item | Utensils |
Description
This polystyrene cutlery provides a sturdy, rigid utensil, ideal for barbecues, birthday parties, and other culinary gatherings. Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Relay, Fan Time Delay, (Inside Junctionb (RLY01770)
- ZORO SELECT Drip Bowl 8", Range Type, Fits GE, PK6 (60762)
- FISHER MFG Prong (1000-8100)
- WHIRLPOOL Shaft (2188917)
- BOARDWALK Disposable Wrapped Fork, Polypropylene, White, PK1000 (BWK FORKIW)
- BOARDWALK Heavyweight Polypropylene Cutlery, Tasting Spoon, White, PK3000, 3000PK (BWKTASTERSPOON)
- BOARDWALK Plastic Teaspoons, White, 1000/Carton (MWPPTS)
- BOARDWALK Four-Piece Cutlery Kit, Fork/Knife/Napkin/Teaspoon, Black, PK250 (FKTNMWPSBLA)
- BOARDWALK Heavyweight Polystyrene Cutlery, Soup Spoon, Black, PK1000 (SOUPHWPSBLA)
- BOARDWALK Mediumweight Polystyrene Cutlery, Soup Spoon, White, PK1000 PK (BWKSOUPSPOON)
- ZORO SELECT Disp Knife, White, Heavy, PK1000 (BWKKNIFEHWPPWH)
- Boardwalk Disposable Cutlery