Shop All Mops
Boardwalk
Medium Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200MCT
Mfr # BWK1200MCT
Zoro # G4051133
product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size Medium
- Mop Head Color Green
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
- Mop Style Looped End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | Medium |
Details
Mop Head Color | Green |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton; Synthetic |
Color | Green |
For Use With | BWK603, BWK605, BWK609, BWK610, BWK620 |
Application | Floors |
Weight | 13 lbs |
Description
Boardwalk® EcoMop Looped-End Mop Head, Recycled Fibers, Medium Size, Green, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Pigtail Assembly (836480)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- OIL-DRI Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70372G)
- ZING ZING 10193 Marine Safe Ready-to-Use Marine Degreaser - 32 oz. (10193)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- BOARDWALK Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2024 (BWKBW2024)
- BOARDWALK 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2020B (BWK2020B)
- BOARDWALK 50 in L Deck Mop, White, Cotton, PK6 (BWKCD50032S)
- RUBBERMAID COMMERCIAL 20.8 in L Flat Mop Pad, Hook-and-Loop Connection, Gray, Microfiber (1863895)
- Boardwalk Mops