Shop All Mops
Boardwalk
Medium Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12
Mfr # BWK502GNNB
Zoro # G4053489
product price: $98.99
/pk 12, $8.25/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size Medium
- Mop Pad Size Medium
- Mop Head Color Green
- Mop Head Material Cotton/Rayon/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | Medium |
Mop Pad Size | Medium |
Details
Mop Head Color | Green |
Mop Head Material | Cotton/Rayon/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Rayon/Synthetic Blend |
Color | Green |
Features | Washable |
Application | Floor Maintenance |
Weight | 13 lbs |
Description
Boardwalk® Mop Head, Premium Standard Head, Cotton/Rayon Fiber, Medium, Green, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEDAR BRANDS HDWD Mop Refill Bonnet (151198)
- NORPRO Long Arm Grabber Tool (10200)
- SANITAIRE Bristle Strip Set 1 to 7 In, 1 to8-1/2 In (52264)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- BOARDWALK 60 in L Dust Mop, Looped-End, Blue, Synthetic (BWKHL365BSPC)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2032R (BWK2032R)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2032RCT (BWK2032RCT)
- BOARDWALK 5 in Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK552 (BWK552)
- UNISAN Super Loop Wet Mop Head- Cotton/Synthetic- Large Size- Green (503GNEA)
- Boardwalk Mops