Shop All Mops
Boardwalk
Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT
Mfr # BWKMWTMBCT
Zoro # G4054545
product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size Medium
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop End Type Looped
- Mop Style Looped End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | Medium |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
Material | Microfiber |
Features | Washable |
Application | Floors |
Weight | 8 lbs |
Description
Boardwalk® Microfiber Looped-End Wet Mop Heads, Medium, Blue, 12/Carton, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neutral Floor Cleaner, 2L Bottle (3H)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK2 (CLO 30024PK)
- BIG D Bacteria Enzyme Culture, Lemon, 1 Quart, White (BGD0500)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton, PK12 (BWK524C)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK116R (BWK116R)
- BOARDWALK Medium Wet Mop, Green, Microfiber, PK12 (BWKMWTMGCT)
- BOARDWALK Cut-End Dust Mop, White, Cotton, PK12 (BWK1660CT)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK502GNEA (BWK502GNEA)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK824C (BWK824C)
- SWIFFER WET XL RFIL, 12PK (80374069)
- Boardwalk Mops