Shop All Mops
Boardwalk
Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400MEA
Mfr # BWK1400MEA
Zoro # G4052445
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size Medium
- Mop Head Color Blue
- Mop Head Material Cotton/Rayon/Synthetic
- Mop End Type Looped
- Mop Style Looped End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | Medium |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Rayon/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
Material | Cotton/Rayon/Synthetic |
Application | Floors |
Features | Washable |
Weight | 1.06 lbs |
Headband Color | Red |
Description
Boardwalk® EchoMop with Looped-End Wet Head, Synthetic/Cotton, Medium, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 14 Inch (EN000,AC350)
- SWIFFER Swiffer Duster Starter Kit, Blue/Yellow, PK 6 (PGC11804)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- RUBBERMAID COMMERCIAL 40 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ74500YL00)
- BOARDWALK 60 in L Cut-End Mop Kit, Natural, Cotton (BWK5324C)
- BOARDWALK Cut-End Dust Mop, White, Cotton, PK12 (BWK1660CT)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB (BWK503BLNB)
- BOARDWALK 35 in-60 in L Mops, Blue/Green, Microfiber (BWKMFKIT)
- BOARDWALK Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray (BWKBWMS16MFM)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK724CCT (BWK724CCT)
- OCEDAR BRANDS OCedar Brands 148474 Easy Wring Mop Refill (171385)
- Boardwalk Mops