Shop All Sponges and Scouring Pads
Boardwalk
Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, PK24
Mfr # C31BWK
Zoro # G4066603
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.08"
- Width 3.67"
- Material Cellulose
- Color Yellow
- Features Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # C31BWK
- Zoro # G4066603
- UPC # 10749507987120
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 6.08" |
Width | 3.67" |
Details
Item | Sponges |
Material | Cellulose |
Color | Yellow |
Features | Medium |
Thickness | 1.55" |
Weight | 5.3 lbs |
Pad/Brush Shape | Rectangular |
Type | Cleaning |
Description
Boardwalk® Medium Cellulose Sponge, 3 2/3 x 6 2/25", 1.55" Thick, Yellow, 24/Carton
- •Ultra-absorbent, durable cellulose sponge.
- •Resists sponge odors, staining, and crumbling caused by bacteria.
- •Soaks up spills and wipes surface clean.
- •Use for general purpose cleaning.
- •Holds cleaning solutions to make cleaning easier.
- •Individually wrapped and stays fresh longer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 15-9/16"L Paper Towel Dispenser, SS White (WH1846B)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- CASCADE Dishwashing Detergent, 75 oz., Fresh, PK7 (59535)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black, 60 in L Handle (90646)
- BOARDWALK Light-Duty White Pad, 4 x 10, PK20 (8440BWK)
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- BOARDWALK Boardwalk® Light Duty Scour Pad, White, 6 X 9, 20/Carton (198)
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- LIBMAN COMMERCIAL Sponge Scrubs, 12PK (64)
- Boardwalk Sponges and Scouring Pads