Shop All Mops
Boardwalk
Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1118
Mfr # BWK1118
Zoro # G4053583
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in x 5 in
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
- Mop Style Looped End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 18 in x 5 in |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Blue |
Material | Cotton/Synthetic Blend |
Application | Floor Maintenance |
Features | Washable |
Weight | 0.7 lbs |
Description
Boardwalk® Mop Head, Dust, Looped-End, Cotton/Synthetic Fibers, 18 x 5, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 20075 1 Gallon Capacity Bleach Sanitizing & All Purpose Cleaning Pump Sprayer (20075)
- BEER CLEAN Powder Beer Clean Mineral Solvent, PK100 (990222)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle, PK4 (570600-41ESSN)
- WEILER 18" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42013)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1136 (BWK1136)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1460 (BWK1460)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2024REA (BWK2024REA)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2016CEA (BWK2016CEA)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2020CCT (BWK2020CCT)
- IMPACT PRODUCTS 2Y-2021-2Y 11.4 x 10.6 in. Yellow Compact Mopping System - 21 Quart (IM576591)
- Boardwalk Mops