Shop All Brooms
Boardwalk
Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12
Mfr # BWK951TCT
Zoro # G5170345
product price: $58.19
/pk 12, $4.85/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Corn Fiber
- Handle Material Wood
- Overall Length 39"
- Broom Application Spot
- Application Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 39" |
Handle Diameter | 0.88 in |
Details
Bristle Material | Corn Fiber |
Handle Material | Wood |
Item | Brooms |
Broom Application | Spot |
Application | Spot |
Color | Red |
Material | Corn Fiber |
Description
Boardwalk® Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Square Trash Can, Textured Black, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLTBK)
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- UNGER E-Clip for Mop Head/Press Handle, Gray (13381)
- XERO Fish Scale Towel XL Chevron Single (209-15-95)
- BOARDWALK 10 in Sweep Face Broom Heads, Brown (BWK3110)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- BOARDWALK Corn/Fiber Brooms, Corn/Yucca Bristles, 53.5" Overall Length, Natural, PK6 (BWKBR10004)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- KRAFT TOOL Weigh-Lite Concrete Finish Broom, 48 (CC158)
- Boardwalk Brooms