Shop All Brooms
Boardwalk
Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow
Mfr # BWK951TEA
Zoro # G5170180
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Corn Fiber
- Handle Material Wood
- Overall Length 39"
- Material Corn Fiber
- Broom Application Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 39" |
Handle Diameter | 0.88 in |
Details
Bristle Material | Corn Fiber |
Handle Material | Wood |
Item | Brooms |
Material | Corn Fiber |
Broom Application | Spot |
Application | Spot |
Color | Red |
Description
Boardwalk® Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (B140)
- CAR DEALER DEPOT Jumbo Sponge - 7.5" X 5.25" X 2.25" Buffed Edges (SP-3)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Oil, Gray, Polypropylene (GP100-B)
- GARBAGE GRIPPER Trash Bags, 2 PK (530)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20636)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Black (29149)
- Boardwalk Brooms