Shop All Dust Pans
Boardwalk
Lobby Dust Pan, Plastic/Aluminum, 11.75" Wide, 34" Handle, Blk/Silver
Mfr # BWK02600
Zoro # G4138572
original price:
$26.65
15% off
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic; Aluminum
- Overall Dust Pan Width 11.75"
- Dust Pan Color Black
- Width 11.75"
- Handle Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Dust Pan Width | 11.75" |
Width | 11.75" |
Handle Length | 34" |
Length | 34" |
Overall Length | 37" |
Details
Basic Dust Pan Material | Plastic; Aluminum |
Dust Pan Color | Black |
Item | Dust Pan |
Material | Plastic; Aluminum |
Color | Black/Silver |
Weight | 1 lbs |
Description
Boardwalk® Lobby Dust Pan, Plastic/Aluminum, 11 3/4" Wide, 34" Handle, Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA White Brush, 2 per case (40043EC02)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56790A)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML7)
- ETTORE Brass Clips Pack of Twelve (1253)
- BOARDWALK Metal Dust Pan, 12" Wide, 2" Handle, Black (BWK04212EA)
- BOARDWALK Metal Dust Pan, 12" Wide, 2" Handle, Black, PK12 (BWK04212)
- REMCO Dust Pan, White, 36" L, 14-1/2" W (62515)
- ROADPRO Large Dust Pan and Brush, Grey (RP93600)
- SIMPLE SPACES Hand Broom W/ Dust Pan (YB88213L)
- WEILER Lobby Dust Pan, Molded Plastic (71080)
- Boardwalk Dust Pans