Shop All Glass Cleaners
Boardwalk
Liquid Glass Cleaner, Unscented, Trigger Spray Bottle, 12 PK
Mfr # 585600-12ESSN
Zoro # G6078701
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Fragrance Unscented
- Cleaner Form Liquid
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 585600-12ESSN
- Zoro # G6078701
- UPC # 10749507000614
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Spray Bottle |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Unscented |
Cleaner Form | Liquid |
Container Type | Trigger Spray Bottle |
For Use On | Glass |
Net Weight | 35 lbs |
Type | Glass Cleaner |
Description
Boardwalk® Industrial Strength Glass Cleaner with Ammonia, 32 oz Trigger Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT 15-foot Extraction Hose (160400)
- EXAIR Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6193-30)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6GAN7)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Iowa Pine Scent Air Freshener 8 oz Liquid (11367)
- BOARDWALK Liquid Cleaners & Detergents, Unscented, Spray Bottle, 12 PK (953100-12ESSN)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle, 2 PK (953300-39ESSN)
- BOARDWALK Liquid Cleaners & Detergents, Sweet, Aerosol Spray, 12 PK (BWK341ACT)
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle, 4 PK (585600-41ESSN)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle (BWK4714AEA)
- SPRAYWAY Sprayway 1000109 6 oz Fresh Scent Glass Cleaner Foam - Pack of 12 (1000109)
- Boardwalk Glass Cleaners