Shop All Glass Cleaners
Boardwalk
Liquid Glass Cleaner, Unscented, Bottle
Mfr # BWK 4813EA
Zoro # G6101521
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Chemicals For Use On Aluminum; Brass; Chrome; Copper; Glass; Glazed Porcelain; Mirrors; Painted Surfaces; Plastic; Stainless Steel
- Fragrance Unscented
- Cleaner Form Liquid
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 4813EA
- Zoro # G6101521
- UPC # 749507000464
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 3 L |
Details
Item | Glass Cleaner |
Cleaner Container Type | Bottle |
Chemicals For Use On | Aluminum; Brass; Chrome; Copper; Glass; Glazed Porcelain; Mirrors; Painted Surfaces; Plastic; Stainless Steel |
Fragrance | Unscented |
Cleaner Form | Liquid |
Container Type | Bottle |
For Use On | Glass |
Net Weight | 6.78 lbs |
Type | Glass Cleaner |
Description
Boardwalk® PDC Glass Cleaner, 3 Liter Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top, Stainless Steel (FGSO12SSSPL)
- SURFACE SHIELDS 24 in Wide Duct Protection Film, 3 mil Thick, 200 ft Lg, Blue, Adhesive Backed (DCR324200B)
- BERRY PLASTICS Berry Plastics 619316 1;000 Count; 12 To 16 Gallon; 8 Micron High Density Can Liner (833327)
- VECTAIRE Airoma Dispenser Fragrance Refill - 6000 ft³ - Cucumber & Melon, 12PK (VTSAIRCUC)
- BOARDWALK Liquid Glass Cleaner, Sweet Scent, Aerosol Can (BWK341AEA)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle, 2 PK (953300-39ESSN)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle, 4 PK (585600-41ESSN)
- BOARDWALK Liquid Cleaners & Detergents, Unscented, Spray Bottle, 12 PK (953100-12ESSN)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle (BWK4714AEA)
- BOARDWALK Liquid Cleaners & Detergents, Sweet, Aerosol Spray, 12 PK (BWK341ACT)
- WINDEX Original No Scent Commercial Window Cleaner 32 oz Liquid (08521)
- Boardwalk Glass Cleaners