Shop All Glass Cleaners
Boardwalk
Liquid Glass Cleaner, Unscented, Bottle, 2 PK
Mfr # 953300-39ESSN
Zoro # G6099850
product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Chemicals For Use On Aluminum; Brass; Chrome; Copper; Glass; Glazed Porcelain; Mirrors; Painted Surfaces; Plastic; Stainless Steel
- Fragrance Unscented
- Cleaner Form Liquid
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 953300-39ESSN
- Zoro # G6099850
- UPC # 10749507000461
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 3 L |
Details
Item | Glass Cleaner |
Cleaner Container Type | Bottle |
Chemicals For Use On | Aluminum; Brass; Chrome; Copper; Glass; Glazed Porcelain; Mirrors; Painted Surfaces; Plastic; Stainless Steel |
Fragrance | Unscented |
Cleaner Form | Liquid |
Container Type | Bottle |
For Use On | Glass |
Type | Glass Cleaner |
Net Weight | 15.4 lbs |
Description
Boardwalk® PDC Glass Cleaner, 3 Liter Bottle, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE REACH Pole 3 Section 18 Foot (1692)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- GENUINE JOE Narrow Band Medium Mop Head, Orange, PK12, GJOMOR1BCT (GJOMOR1BCT)
- UNGER ErgoTec Locking Cone (NCAN0)
- BOARDWALK Liquid Cleaners & Detergents, Unscented, Spray Bottle, 12 PK (953100-12ESSN)
- BOARDWALK Liquid Glass Cleaner, Sweet Scent, Aerosol Can (BWK341AEA)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle (BWK4714AEA)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle, 4 PK (585600-41ESSN)
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- BOARDWALK Liquid Cleaners & Detergents, Sweet, Aerosol Spray, 12 PK (BWK341ACT)
- SC JOHNSON Windex Multi-Surface Ammonia Free Streak-Free Cleaner, 128 oz Refill Bottle, 4/Case - 697262 (697262)
- Boardwalk Glass Cleaners