Shop All Glass Cleaners
Boardwalk
Liquid Cleaners & Detergents, Sweet, Aerosol Spray, 12 PK
Mfr # BWK341ACT
Zoro # G6101390
product price: $46.79
/pk 12, $3.90/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Spray
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Fragrance Sweet
- Cleaner Form Liquid
- For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK341ACT
- Zoro # G6101390
- UPC # 10749507991899
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 18.5 oz |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Aerosol Spray |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Sweet |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Type | Glass Cleaner |
Effective to Remove | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
Net Weight | 19.5 lbs |
Description
Boardwalk® Glass Cleaner, Sweet Scent, 18.5 oz. Aerosol Can, 12/Carton
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GAL CLR Lotion Soap (1860-04)
- ORECK COMMERCIAL XL Standard Filtration, 25 PK (PK800025)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VHD1)
- ZEP 1 gal Liquid Hand Soap Pump Bottle, 4 PK (95824)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle, 2 PK (953300-39ESSN)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle (BWK4714AEA)
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle, 4 PK (585600-41ESSN)
- BOARDWALK Liquid Glass Cleaner, Sweet Scent, Aerosol Can (BWK341AEA)
- BOARDWALK Liquid Cleaners & Detergents, Unscented, Spray Bottle, 12 PK (953100-12ESSN)
- SC JOHNSON 23OZ BLU Windex Cleaner (70195)
- Boardwalk Glass Cleaners