Shop All Rags & Towels
Boardwalk
Lightweight Microfiber Cleaning Cl, PK24
Mfr # 1889797
Zoro # G9759043
product price: $18.75
/pk 24, $0.78/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Color Pink
- Width 16"
- Wipes per Container 24
- Packaging Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 1889797
- Zoro # G9759043
- Country of Origin Indonesia
- Category Rags & Towels
Dimensions
Width | 16" |
Length | 16" |
Details
Material | Microfiber |
Item | Lightweight Microfiber Cleaning Cl,PK24 |
Color | Pink |
Wipes per Container | 24 |
Packaging Type | Bag |
Used On | All Surfaces |
Weight | 1.813 lbs |
Type | Microfiber |
Application | General Purpose |
Description
Lightweight Microfiber Cleaning Cl,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle (635SU)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- HOSPECO Microworks 22oz. Large Microfiber String Mop, Blue - (2504-MFWP-22B)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18 oz Aerosol (BWK352AEA)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Green, 12PK (BWKMFKG)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Blue, PK24 (2164038)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Green, PK24 (2164037)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Blue, 12PK (670235)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- BUFFALO White T-Shirt No. 10 Box (10523)
- L.H. DOTTIE L.H. Dottie 5 lb Box New White Knit Rags (RGZ5)
- Boardwalk Rags & Towels