Shop All Disposable Gloves
Boardwalk
Latex Exam Gloves, 4 mil Palm, Latex, Powder-Free, XL, Cream
Mfr # 315XLCT
Zoro # G203744920
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Cream
- Material Latex
- Palm Thickness 4 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 315XLCT
- Zoro # G203744920
- UPC # 749507988083
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Exam Gloves |
Color | Cream |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
Features
- Excellent latex alternative
- Exceptional strength and protection, with maximum tactile sensitivity
- Great solution for those with latex allergies
- Eliminates glove powder aerosolization
- Safe for food contact applications
- 1000 per Carton
- Color: Cream
- Style: Disposable
- Wrist Style: Beaded Cuff
- Material: Synthetic Vinyl
- Size Group: Extra Large
- Hand Specific: Ambidextrous
- Thickness: 4 mil
- Length: 9.5 in.
- Weight: 14.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- KASCO Replacement 1.6A Fuse For Kasco T8 Battery Charger (605003)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG54-9D)
- ZORO SELECT Label, 3-1/2 in H, Danger High Voltage, PK5 (OSL-929-5PK)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 100 PK, Blue (382SBXA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (395MCTA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (380XLBXA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, Medium, 100 PK, Blue (395MBXA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (6001XL)
- Boardwalk Gloves & Hand Protection