Shop All Mops
Boardwalk
Large Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12
Mfr # BWK503GNNB
Zoro # G4053909
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size Large
- Mop Pad Size Large
- Mop Head Color Green
- Mop Head Material Cotton/Rayon/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | Large |
Mop Pad Size | Large |
Details
Mop Head Color | Green |
Mop Head Material | Cotton/Rayon/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Green |
Material | Cotton/Rayon/Synthetic Blend |
Includes | Includes 12 mop heads |
Application | Floor Maintenance |
Features | Washable |
Weight | 17 lbs |
Headband Color | Red |
Description
Boardwalk® Mop Head, Premium Standard Head, Cotton/Rayon Fiber, Large, Green, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Sponge Scrubs, 12PK (64)
- PROTEAM Board, Vacuum Operation Indicator (104226)
- DUMOND Oil And Grease Remover, 1 Gal Jug, Liquid, Clear (0919)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30069A (GSQ1008AT)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1136 (BWK1136)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200MCT (BWK1200MCT)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK112R (BWK112R)
- BOARDWALK 60 in L Cleaning Kit, Blue, Cotton/Rayon/Synthetic (BWKCLEANKIT)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- BOARDWALK Cut-End Dust Mop, White, Cotton/Synthetic, BWK1648 (BWK1648)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- Boardwalk Floor Mops, Buckets & Wringers