Shop All Toilet Paper Dispensers & Holders
Boardwalk
Jumbo Twin Toilet Tissue Dispenser, 20 1/4 x 12 1/4, Black
Mfr # R4070BKBW
Zoro # G4075170
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Black
- For Max. Roll Dia. 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # R4070BKBW
- Zoro # G4075170
- UPC # 749507980292
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9" |
Depth | 6" |
Height | 12.25" |
Width | 20.25" |
Dispenser Height | 3 in |
Dispenser Width | 7.69 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Black |
Capacity | Holds Two Rolls |
Description
Boardwalk® Jumbo Twin Toilet Tissue Dispenser, 20 1/4 x 12 1/4, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Can Liner, 33x39", .65mL, Brown, PK250 (4644)
- UNGER Floor Squeegee, Straight Double, 18" W (PM45A)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34346)
- BOARDWALK Single Jumbo Toilet Tissue Dispenser, 11 x 12 1/4, Black (R2000BKBW)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- BSC PREFERRED Twin Jumbo Bathroom Tissue Dispenser - Black (H-1347)
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- Boardwalk Toilet Paper Dispensers & Holders