Shop All Straws & Stirrers
Boardwalk
Jumbo Straws, 7 3/4", Plastic, Translucent, Unwrapped, PK12500
Mfr # BWKJSTU775T50
Zoro # G4587963
original price:
$66.85
10% off
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrapped/Unwrapped Unwrapped
- Material Plastic
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKJSTU775T50
- Zoro # G4587963
- UPC # 10749507988202
- Country of Origin China
- Category Straws & Stirrers
Details
Item | Straws/Stems/Sticks |
Wrapped/Unwrapped | Unwrapped |
Material | Plastic |
Color | Translucent |
Description
Boardwalk® Jumbo Straws, 7 3/4", Plastic, Translucent, Unwrapped, 250/Pack, 50 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Valve, Water Dump - 230V (114063)
- ALLPOINTS Hook, Door Closer Flush Offset (266295)
- BELSHAW Cooling Fan 115V, 2700 (401209)
- ALLIANCE MANUFACTURING On/Off Switch (030P00109)
- BOARDWALK Flexible Wrapped Straws, 7 3/4", White, PK10000 (BWKFSTW775W25)
- BOARDWALK Individually Wrapped Paper Straws, 7 3/4" x 1/4", White, PK3200 (BWKPPRSTRWWR)
- BOARDWALK Wrapped Jumbo Straws, 7 3/4", Plastic, Red w/White Stripe, PK10000 (BWKJSTW775S24)
- BOARDWALK Wrapped Giant Straws, 10 1/4", Clear, PK1000 (JSTW1025CLR)
- BOARDWALK Stir-Straw 5-1/4", Black, PK10000 (BWK STRU525B10)
- BOARDWALK Wrapped Jumbo Straws, 7 3/4", Clear, PK12000 (JSTW775CLR)
- VIOVIA Natural Bamboo Appetizer Pick (VIO-0112)
- Boardwalk Straws & Stirrers