Shop All Carts, Caddies & Accessories
Boardwalk
Janitor's Cart, Three-Shelf, 22w x 44d x 38h, Gray
Mfr # 3485204
Zoro # G5172822
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Count 3
- Color Gray
- Material Polyethylene
- Overall Width 22"
- Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 3485204
- Zoro # G5172822
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 22" |
Height | 38" |
Depth | 44" |
Details
Shelf Count | 3 |
Color | Gray |
Material | Polyethylene |
Wheel Type | 3" Swivel Casters; 8" Wheels |
Description
Boardwalk® Janitor's Cart, Three-Shelf, 22w x 44d x 38h, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 3-in-1 Brush Post Terminal, Side Terminal, Auxiliary (120110-001)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGZ6)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- BRONCO 32 gal Round Trash Can, Black (84103203)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, Structural Web (FG9T7800BLA)
- RUBBERMAID COMMERCIAL Fabric 9-Pocket Cart Organizer, 19.75 x 1.5 x 28, Black (FG9T9000BLA)
- MILLER MFG Duratote Box BLACK (1143-BK)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- ROMANOFF Small Caddy with 6 Cups, 2PK (250)
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, Satin Nickel (KN61519)
- GLOBAL INDUSTRIAL Janitor Cart Blue with 25 Gallon Vinyl Bag (603574)
- Boardwalk Carts, Caddies & Accessories