Shop All Bathroom Cleaners
Boardwalk
Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz Bottle
Mfr # BWK 4820EA
Zoro # G6101853
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Floral
- Cleaner Form Liquid
- Chemicals For Use On Acrylic; Fiberglass; Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 4820EA
- Zoro # G6101853
- UPC # 749507000532
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Floral |
Cleaner Form | Liquid |
Chemicals For Use On | Acrylic; Fiberglass; Stainless Steel |
For Use On | Rust |
Net Weight | 2.58 lbs |
Application | Bathroom; Toilet Bowls; Urinals |
Description
Boardwalk® Industrial Strength Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 0.39 mil, Black, 500 PK (S303710K)
- AMREP Zep® Formula 50 R.T.U. All Purpose Cleaner, Quart Bottle, 12 Quarts/Case (F50001)
- ROYAL Upright Vacuum Belt, PK2 (AR20060)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Purple, Polypropylene (56868)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz, PK12 (032500-12ESSN)
- BOARDWALK Bathroom Cleaner, 32 oz., PK12 (37712)
- BOARDWALK In-Tank Automatic Bowl Cleaner, PK12 (BWKABCBX)
- DIAL Soft Scrub Commercial Cleaner 36 oz. w/ Bleach, 6PK (15519)
- WET & FORGET Shower Cleaner, 64 oz., Vanilla, Clear (801064)
- AMREP Misty® Bolex Toilet Bowl & Urinal Cleaner - Quart Bottle, 12 Bottles/Case - 1038799 (1038799)
- RECKITT BENCKISER Toilet Cleaner 24oz Cool Breeze BlueWhite (RAC85020)
- Boardwalk Bathroom Cleaners