Shop All Straws & Stirrers
Boardwalk
Individually Wrapped Paper Straws, 7 3/4" x 1/4", White, PK3200
Mfr # BWKPPRSTRWWR
Zoro # G4590291
original price:
$48.89
7% off
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKPPRSTRWWR
- Zoro # G4590291
- UPC # 749507001126
- Country of Origin China
- Category Straws & Stirrers
Details
Item | Straws/Stems/Sticks |
Material | Paper |
Color | White |
Description
Boardwalk® Individually Wrapped Paper Straws, 7 3/4" x 1/4", White, 3200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Teavana Chai Tea Latte Mix, Chai, 2 lb Bag (12421380)
- BUNN SWITCH, OFF/ON SPNO MOMENTARY CE (27904.0001)
- BLUE DONUTS 40oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928642)
- JIF Jif To Go Peanut Butter Cups, 8 PK (5150024136)
- BOARDWALK Jumbo Straws, 7 3/4", Plastic, Translucent, Unwrapped, PK12500 (BWKJSTU775T50)
- BOARDWALK Flexible Wrapped Straws, 7 3/4", White, PK10000 (BWKFSTW775W25)
- BOARDWALK Stir-Straw 5-1/4", Black, PK10000 (BWK STRU525B10)
- BOARDWALK Wrapped Giant Straws, 10 1/4", Clear, PK1000 (JSTW1025CLR)
- BOARDWALK Cocktail Straws, 8", Black, PK5000 (SLSTUBL)
- BOARDWALK Wrapped Jumbo Straws, 7 3/4", Plastic, Red w/White Stripe, PK10000 (BWKJSTW775S24)
- AARDVARK 7.75" White Giant Paper Straws 2800 PK (61500210)
- Boardwalk Straws & Stirrers