Shop All Bathroom Cleaners
Boardwalk
In-Tank Automatic Bowl Cleaner, PK12
Mfr # BWKABCBX
Zoro # G6102879
product price: $35.79
/pk 12, $2.98/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9 oz
- Container Type Canister
- Fragrance Unscented
- Cleaner Form Liquid
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKABCBX
- Zoro # G6102879
- UPC # 749507987024
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 9 oz |
Details
Container Type | Canister |
Item | Cleaners & Detergents |
Fragrance | Unscented |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl |
Cleaner Container Type | Canister |
For Use On | Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl |
Application | Bowl Cleaner |
Net Weight | 9 lbs |
Description
Boardwalk® In-Tank Automatic Bowl Cleaner, 12/Box
- •In-tank cleaner cleans and deodorizes.
- •Prevents scale and mildew buildup.
- •Colors water blue with each flush.
- •Has 22% surfactant formulation.
- •Lasts up to 30 days.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Splash-Less Fresh Meadow Scent Bleach 77 oz (32387)
- WEILER 7" Whisk Broom, Palmetto Fill (44099)
- OXO Good Grips Microfiber Duster Refill, Orange (1334680)
- ALPINE INDUSTRIES 10.5 Gal. Stainless Steel Rectangular Liner Open Top Trash Can (470-40L)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz, PK12 (032500-12ESSN)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz Bottle (BWK 4820EA)
- BOARDWALK Bathroom Cleaner, 32 oz., PK12 (37712)
- ZEP Zuatbc32 Acidic Toilet Cleaner/Deod 32Oz (ZUATB32)
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2 (19200-83723)
- PINPOINT Toilet Bowl Brush White Plastic (PI40580)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- Boardwalk Bathroom Cleaners