Shop All Disposable Cups and Lids
This Product is Discontinued
Boardwalk
Hot Cup 12 oz. White, Paper, Pk225 (Discontinued)
Mfr # HENDEERHCUP12OP
Zoro # G0058620
This Product is Discontinued
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Paper
- Capacity 12 oz.
- Disposable Cup Sub-category Hot Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # HENDEERHCUP12OP
- Zoro # G0058620
- UPC # 749507980483
- Country of Origin China
- Category Disposable Cups and Lids
Details
Item | Convenience Pack Paper Hot Cups |
Disposable Foodware Color | White |
Basic Foodware Material | Paper |
Capacity | 12 oz. |
Disposable Cup Sub-category | Hot Cup |
Description
Convenience Pack Paper Hot Cups, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.