Shop All Floor Finishes and Sealers
Boardwalk
High Traffic Floor Polish, 1 gal Bottle, PK4
Mfr # 132000-41ESSN
Zoro # G6081039
product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- For Use On Surface Material Asphalt Tile; Interior Rubber; No-Wax Vinyl Floors; Sealed Concrete; Terrazzo; Vinyl; Vinyl Composition
- Fragrance Unscented
- Form Liquid
- Application Floor Finish/Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 132000-41ESSN
- Zoro # G6081039
- UPC # 10749507000577
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
For Use On Surface Material | Asphalt Tile; Interior Rubber; No-Wax Vinyl Floors; Sealed Concrete; Terrazzo; Vinyl; Vinyl Composition |
Fragrance | Unscented |
Form | Liquid |
Application | Floor Finish/Sealant |
Container Type | Bottle |
Description
Boardwalk® High Traffic Floor Polish, 1 gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Triva Brushed Nickel Single-Post Paper Holder (BP1808BN)
- STANLEY Universal 18 " Exten Wand w/1-7/8 Hose (19-1200)
- HUSKY 39G 1M Drawstring Yard Bag Clr (HK39DS070C)
- ZORO SELECT 1 1/4 gal Round Mop Bucket, 7 in H, 9 in Dia, Silver, Galvanized Steel (2MPE4)
- BOARDWALK High Traffic Floor Polish, 1 gal Bottle (BWK4404FEA)
- BOARDWALK Stain Resistant Floor Sealer, 1 gal Bottle, PK4 (115000-41ESSN)
- ISHINE 5 Gallon Floor Finish (405505)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N52)
- SCOTCHGARD Floor Finish, 1 gal., Bag, PK2 (85861)
- LUNDMARK 1 Gal. Poly-Protech Floor Wax (3228G01-2)
- Boardwalk Floor Finishes and Sealers