Shop All Floor Machine Pads
Boardwalk
High Performance Stripping Floor Pads, 19" Dia., Grayish Black, PK5
Mfr # BWK4019HIP
Zoro # G4049532
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Face Weight 4.795 lbs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK4019HIP
- Zoro # G4049532
- UPC # 10749507985775
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Stripping |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Face Weight | 4.795 lbs |
Color | Black |
Used On | Finished Floors |
Application | Stripping |
Description
Boardwalk® High Performance Stripping Floor Pads, 19" Diameter, Grayish Black, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Urinal Screen, NonPara, CucumberMelon, PK12 (149736)
- TWINKLE Stainless Steel Cleaner & Polish, 17oz Aerosol (991224)
- DRILLBRUSH BBQ Grill Cleaning Mini Size Black Ultra Stiff Rotary Cleaning, PK 2 (K-S-2M-QC-DB)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- BOARDWALK Stripping Floor Pads, 20" dia., Black, PK5 (BWK4020BLA)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- BOARDWALK Stripping Floor Pads, 21" Diameter, Black, PK5 (BWK4021BLA)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- 3M Ultra High-Speed Floor Burnishing Pads 3400, 20 Diameter, Tan, PK5 (3400)
- Boardwalk Floor Machine Pads