Shop All Disposable Plates and Bowls
Boardwalk
Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, PK1000
Mfr # PLTHIPS6WH
Zoro # G4581383
product price: $47.29
/pk 1000, $0.05/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # PLTHIPS6WH
- Zoro # G4581383
- UPC # 10749507977930
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Width | 6 in |
Diameter | 6 in |
Length | 6" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
Boardwalk® Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Cup, Suction (47948)
- QUIKSERV Motor And Pulley Kit (5615)
- ALLPOINTS Screw On Gasket 18X 21 (8009691)
- VULCAN HART Knob - Indicator (498041-00012)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500 (PLTHIPS10WH3)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- BOARDWALK Disp Plastic Plate, 6 in, Black, PK1000 (PLTHIPS6BL)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500 (PLHIPS10WH)
- BOARDWALK Deerfield Printed Paper Plates, 9" Dia, Coated/Soak Proof, PK1000 (BWKDEER9PLT)
- BOARDWALK Disp Plastic Plate, 9 in, Black, PK500 (BWKPLTHIPS9BL)
- RUBBERMAID COMMERCIAL Caster Kit for Mega BRUTE Mobile Collector, Swivel Mount Plate, 5 in. Wheel, Black, 2PK (FG9W71L1GRAY)
- Boardwalk Disposable Plates and Bowls