Shop All Disposable Plates and Bowls
Boardwalk
Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500
Mfr # PLHIPS10WH
Zoro # G4579100
product price: $65.79
/pk 500, $0.13/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # PLHIPS10WH
- Zoro # G4579100
- UPC # 10749507977947
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10" |
Width | 10" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Type | Plate |
Description
Boardwalk® Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, 500/Carton
- •Non-absorbent plastic eliminates the risk of leaks.
- •Sturdy and strong, perfect for foods of all types.
- •Deep proportions help to prevent spillage.
- •Textured eating surface helps keep food in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART DIAL, THERMOSTAT, 200-550, 4-WAY for Vulcan Hart - Part# VH24155-2 (VH24155-2)
- HAMILTON BEACH COFFE MAKER GLS/PLT 12CUP (43680PS)
- BRUT MANUFACTURING SEAL BLOCK w/BUSHING (3pk) (BR71800)
- NEW AGE Drag Hook (1199)
- BOARDWALK Deerfield Printed Paper Plates, 9" Dia, Coated/Soak Proof, PK1000 (BWKDEER9PLT)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, PK1000 (PLTHIPS6WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, Black, PK500 (PLHIPS10BL)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500 (PLTHIPS10WH3)
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500 PK (EP-P013NFA)
- Boardwalk Disposable Plates and Bowls