Shop All Disposable Plates and Bowls
Boardwalk
Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, Black, PK500
Mfr # PLHIPS10BL
Zoro # G4586335
original price:
$65.95
10% off
new price: $58.99
/pk 500, $0.12/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # PLHIPS10BL
- Zoro # G4586335
- UPC # 10749507977978
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Width | 10 in |
Diameter | 10 in |
Length | 10" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
Boardwalk® Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, Black, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple - 72" (412788-60)
- WHIRLPOOL Wash Wax Motor (12002535)
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460-GG)
- KYOCERA CERAMIC UTILTY KNIFE4.5"" (FK-110WHACE)
- BOARDWALK Deerfield Printed Paper Plates, 6" Dia, Coated/Soak Proof, PK1000 (BWKDEER6PLT)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- BOARDWALK Deerfield Printed Paper Plates, 9" Dia, Coated/Soak Proof, PK1000 (BWKDEER9PLT)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, PK1000 (PLTHIPS6WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500 (PLHIPS10WH)
- BOARDWALK Disp Plastic Plate, 6 in, Black, PK1000 (PLTHIPS6BL)
- HUHTAMAKI Chinet, Heavyweight Plastic 3 Compartment Plates, 10 1/4in Dia, Black, 4PK (81430)
- Boardwalk Disposable Plates and Bowls