Shop All Disposable Plates and Bowls
Boardwalk
Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500
Mfr # PLTHIPS10WH3
Zoro # G4582783
product price: $67.89
/pk 500, $0.14/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # PLTHIPS10WH3
- Zoro # G4582783
- UPC # 10749507977992
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Width | 10" |
Diameter | 10" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Number of Compartments | 3 |
Type | Plate |
Item | Dinnerware |
Features | Three-Compartment Plate |
Description
Boardwalk® Hi-Impact Plastic Dinnerware, Plate, 10" Dia., 3 Compartments, White, 500/Carton
- •Non-absorbent plastic eliminates the risk of leaks.
- •Sturdy and strong, perfect for foods of all types.
- •Deep proportions help to prevent spillage.
- •Textured eating surface helps keep food in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Curtain - 24 X 20-1/4 (113720)
- BOBS RED MILL NATURAL FOODS Gluten Free Apple Cinnamon Oatmeal Cup 2.36 oz. Cup, PK12 (1366C0112)
- GRINDMASTER CECILWARE Contactor Sq D 120V Coil- Gb/Java/ (CG12AL)
- ALLPOINTS Pilot Tubing 3/16 X 36 (261589)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, PK1000 (PLTHIPS6WH)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, Black, PK500 (PLHIPS10BL)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- BOARDWALK Deerfield Printed Paper Plates, 6" Dia, Coated/Soak Proof, PK1000 (BWKDEER6PLT)
- CREATIVE CONVERTING 471137B 9in Navy Blue Paper Plate, 240PK (286PP9NV)
- Boardwalk Disposable Plates and Bowls