Shop All Disposable Plates and Bowls
Boardwalk
Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000
Mfr # BOWLHIPS12WH
Zoro # G4587211
product price: $54.35
/pk 1000, $0.05/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Plastic
- Disposable Foodware Capacity 10 to 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BOWLHIPS12WH
- Zoro # G4587211
- UPC # 10749507978012
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6.8" |
Width | 6.8" |
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Plastic |
Disposable Foodware Capacity | 10 to 12 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Type | Bowl |
Description
Boardwalk® Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, 1000/Carton
- •Non-absorbent plastic eliminates the risk of leaks.
- •Sturdy and strong, perfect for foods of all types.
- •Deep proportions help to prevent spillage.
- •Textured eating surface helps keep food in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Top Frame Assy - Evaporator (76-0220-3)
- HOBART Handle (00-122586)
- HELLMANNS Hellmann's Dressing Raspberry Vinaigrette 1 gal., PK4 (67571357)
- ECOSMART Cutting Board 12X16 Grn (ECOFLX16G)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, Black, PK500 (PLHIPS10BL)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- BOARDWALK Deerfield Printed Paper Plates, 6" Dia, Coated/Soak Proof, PK1000 (BWKDEER6PLT)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500 (PLTHIPS10WH3)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, PK1000 (PLTHIPS6WH)
- MIND READER Network Collection Utensil, Napkin and Plate Countertop Organizer, 11.5 x 14.75 x 5.5, Metal, Black (PSNAMESH-BLK)
- Boardwalk Disposable Plates and Bowls