Shop All Disposable Cutlery
Boardwalk
Heavyweight Polystyrene Cutlery, Soup Spoon, Black, PK1000
Mfr # SOUPHWPSBLA
Zoro # G4599985
product price: $37.85
/pk 1000, $0.04/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Soup Spoon
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Length 5.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # SOUPHWPSBLA
- Zoro # G4599985
- UPC # 10749507978401
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.71" |
Details
Disposable Cutlery Grouping | Soup Spoon |
Disposable Foodware Color | Black |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Description
Boardwalk® Heavyweight Polystyrene Cutlery, Soup Spoon, Black, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Sleeve 3/16 (2200705)
- MERCER CUTLERY Chef Knife, 8 In (M20608)
- TABLECRAFT Beverage Dispenser, Plastic, 5 gal.. (1055)
- NESTLE Nesquik Milk Flavoring Sugar Free Chocolate Powder 16 oz. Tub, PK6 (00028000803209)
- BOARDWALK , Full Length Knives, Polystyrene, Black, 1000/Carton (FLPSKNB)
- BOARDWALK , Sporks, Polypropylene, White, 1000/Carton (MWPPSPK)
- BOARDWALK Cutlery Kit, Fork/Knife/Napk, 4 pcs., PK250 (FKTNHWPSWH)
- BOARDWALK Plastic Teaspoons, White, 1000/Carton (MWPPTS)
- BOARDWALK ®, Forks, Polystyrene, White, 100/Box (BWKFORKBX)
- BOARDWALK School Cutlery Kit, Napkin/Spork/Straw, White, PK1000 (SCHOOLMWPP)
- TRENDWARE Clear Mini Appetizer Spoons, 4", 144PK (011432)
- Boardwalk Disposable Cutlery