Shop All Disposable Cutlery
Boardwalk
Heavyweight Polypropylene Cutlery, Tasting Spoon, White, PK3000, 3000PK
Mfr # BWKTASTERSPOON
Zoro # G206172058
product price: $33.29
/pk 3000, $0.01/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Tasting Spoon
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKTASTERSPOON
- Zoro # G206172058
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 3.2" |
Details
Disposable Cutlery Grouping | Tasting Spoon |
Disposable Foodware Color | White |
Foodservice Item Weight | 7.17 lbs |
Basic Foodware Material | Polypropylene |
Item | Utensils |
Description
Feel the quality in your hands with this heavyweight cutlery. Durable and sturdy, these polypropylene utensils provide a complementary piece to any dining environment without the added hassle of washing dishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Motor (358516-1)
- CUT-N-CARRY Cutting Board, White (CB101212WH)
- NCAA 54" x 108" Clemson University Plastic Tablecloth PK12, 12PK (734831)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Pineapple Mango, 12 PK (02-02-16.9-12-PM)
- BOARDWALK School Cutlery Kit, Napkin/Spork/Straw, White, PK1000 (SCHOOLMWPP)
- BOARDWALK Boardwalk® BWK6KITMW, Wrapped Cutlery Kit, Plastic, White, 250/Carton (FK-FSKW-NSP-LAG)
- BOARDWALK Disposable Wrapped Fork, Polypropylene, White, PK1000 (BWK FORKIW)
- BOARDWALK , Full Length Knives, Polystyrene, Black, 1000/Carton (FLPSKNB)
- BOARDWALK Plastic Teaspoons, White, 1000/Carton (MWPPTS)
- BOARDWALK ®, Forks, Polystyrene, White, 100/Box (BWKFORKBX)
- CREATIVE CONVERTING 010617B 7 1/8in Bermuda Blue Disposable Plastic Fork, 288PK (286FORKBB)
- Boardwalk Disposable Cutlery