Shop All Floor Machine Pads
Boardwalk
Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5
Mfr # BWK4016GRE
Zoro # G4048762
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Used On Finished Floors
- Face Weight 2.853 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK4016GRE
- Zoro # G4048762
- UPC # 10749507986031
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 16" |
Details
Floor Application | Scrubbing |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Used On | Finished Floors |
Face Weight | 2.853 lbs |
Application | Scrubbing |
Color | Green |
Standards | LEED Applicable |
Description
Boardwalk® Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON 79142 2-Liter Hand Pump Sprayer (79142V)
- WEILER 72" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (44302)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29383)
- PIG Sorbents, 15 gal, 3 in x 10 ft, Oil, White, Polypropylene (SKM701)
- BOARDWALK Scrubbing Floor Pads, 16" Diameter, Blue, PK5 (BWK4016BLU)
- BOARDWALK Stripping Floor Pads, 20" dia., Black, PK5 (BWK4020BLA)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- BOARDWALK Stripping Floor Pads, 21" Diameter, Black, PK5 (BWK4021BLA)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- BOARDWALK Natural White Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NAT)
- ERGODYNE Ergodyne„¢ ProFlex®380 Standard Kneeling Pad 1" Thick 14" x 21" Black (18380)
- Boardwalk Floor Machine Pads