Shop All Degreasers
Boardwalk
Heavy Duty Degreaser, 1 Gal Jug, Liquid, 4 PK
Mfr # 597400-41ESSN
Zoro # G6102949
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Degreaser Application Ceramics; Enamel; Metal
- For Use On Grease; Grime; Lubricants; Oil-Based Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 597400-41ESSN
- Zoro # G6102949
- UPC # 10749507000652
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Details
Item | Heavy Duty Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Degreaser Application | Ceramics; Enamel; Metal |
For Use On | Grease; Grime; Lubricants; Oil-Based Soil |
Net Weight | 35 lbs |
Application | Degreaser/Cleaner |
Description
Boardwalk® Heavy-Duty Degreaser, 1 Gallon Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5262-02 FMX-20 Luxury 2000 mL Orange Blossom Foaming Antibacterial Hand Soap with PCMX (999G526202)
- NEVR-DULL Metal Polish 5 oz Cloth (N/D)
- STRUCTRON Squeegee, 36", 66" Yellow Handle (76503)
- THEOCHEM LABORATORIES Orange Plus, Fruit-Like Scent, 1 gal Bottle, 4PK (504120)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (37612)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear, 12 PK (BWK350ACT)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid (BWK47612EA)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear (BWK350AEA)
- BOARDWALK Heavy Duty Degreaser, 1 Gal Jug, Liquid, Purple (BWK4744EA)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 32 oz (352263)
- Boardwalk Degreasers