Shop All Paper Towel Dispensers
Boardwalk
Hands Free Mechanical Towel Dispenser, 13.25" x 16.25" x 10.25", Black
Mfr # T7470BKBW
Zoro # G4058669
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity One 8" Diameter Roll
- Type Roll Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # T7470BKBW
- Zoro # G4058669
- UPC # 749507980322
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 10.25" |
Width | 13.25 in |
Height | 16.25" |
Dispenser Depth | 10.25 in |
Dispenser Height | 16.25 in |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | One 8" Diameter Roll |
Type | Roll Towel Dispenser |
Finish | Brushed Silver |
Capacity | One 8" Diameter Roll |
Dispenser Color | Black |
Description
Boardwalk® Hands Free Mechanical Towel Dispenser, 13 1/4" x 16 1/4" x 10 1/4", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- IVORY Ivory Dish Soap Original 24 fl. oz., PK10 (25574)
- BOARDWALK Ultrafold Multifold/C-Fold Towel Dispenser, 11.75x6.25x18, Black Pearl (T1770BKBW)
- TORK Tork PeakServe® Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (552522)
- KIMBERLY-CLARK PROFESSIONAL Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1) (34830)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- SCOTT ESSENTIAL Electronic Towel DispenserWhite with Purple Core (48858)
- SAN JAMAR C-Fold/Multifold, Chrome (T1900XC)
- Boardwalk Paper Towel Dispensers