Shop All Multi-Bit Screwdrivers
Boardwalk
Handle, 2 Pc Mt Jaw Hdl, Black
Mfr # FFC8PM
Zoro # G0060212
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Finish Powder Coat
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # FFC8PM
- Zoro # G0060212
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Material | Metal |
Finish | Powder Coat |
Item | Two-Piece Metal Handle w/Quick-Change Head |
Color | Black/Yellow |
Description
The Boardwalk FFC8PM Handle, 2 Pc Mt Jaw Hdl is a durable tool for contractors and homeowners alike. It has the ability to hold various screwdriver bits in its quick-change head. The two-piece metal handle will give you easy access to your screws with its interchangeable heads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Slotted/Phillips®/Pozidriv® Bit Socket Set (80577)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- PERFORMANCE TOOL Mechanics Products 4-1/2 in. Carbon Steel Mini Bent Nose Pliers (20200)
- GROZ Stainless Steel Ruler, 24", English/Met (1333)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- MEGAPRO Independence Day 15 In 1 Multibit Driver (151BU/RD-ID5/16-B)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2933)
- WERA External Hexagon Bit 90 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051273001)
- PROTO 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:10 (J9326)
- TITAN 33-Pc Multi-Bit Precision Screwdriver Se (TL16093)
- GROZ Screwdriver, Retractable, Lite, Multi Bit (33750)
- Boardwalk Multi-Bit Screwdrivers