Shop All General Purpose Gloves
This Product is Discontinued
Boardwalk
Gloves, Cotton, Canvas, Large, 8 oz., PK12 (Discontinued)
Mfr # 7
Zoro # G4433226
This Product is Discontinued
Key Features
- Color White
- Fabric Weight 8 oz
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 7
- Zoro # G4433226
- UPC # 749507983088
- Country of Origin China
- Category General Purpose Gloves
Details
Item | Knit Gloves |
Color | White |
Fabric Weight | 8 oz |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.