Shop All Disposable Gloves
Boardwalk
Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # 382MBXA
Zoro # G605674849
product price: $14.79
/pk 100, $0.15/ea
Sold in multiples of 2 for $29.58
$29.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Medium
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 382MBXA
- Zoro # G605674849
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | Medium |
Length | 9 1/2 in |
Glove Length | 9.5" |
Details
Item | Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Special Features | Powder-Free Examination Nitrile Gloves |
Language | Disposable |
Legend Style | Disposable |
Cuff | Rolled |
Features | Powder-Free Examination Nitrile Gloves |
Description
These latex-free disposable gloves combine strength and dexterity for superior protection against chemicals and sterile handling of food. Chemical-resistant for safe handling of dangerous liquids. Puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications. Exam gloves are approved for medical use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS ClearGrip 2"x15' Non-Slip Adhesive Tape, Rubberized (HTPC0215CP1)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PS VINYL (DL42BP)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Lilac (FP-N-50-XS-LAV)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (382SBXA)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (382LBXA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (382LCTA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (380LCTA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (395XLBXA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (380MBXA)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, M ( 9 ), 100 PK, Orange (D01-09-009-100)
- Boardwalk Gloves & Hand Protection